Menu Search
MERSEN #OT80

Fuse, UL; Class K5; Fast Acting; 250Vac; 80A

SKU # 78200170024 Manufacturer Series: OT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80A
Length Overall: 5-7/8 in. (149mm)
Diameter: 1-1/16 in. (27mm)
Connection: Blade
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 250V DC