Menu Search
MERSEN #OT125

Fuse, UL; Class K5; Fast Acting; 250Vac; 125A

SKU # 78200170030 Manufacturer Series: OT
View more versions of this product
Amps: 125A
Length Overall: 7-1/8 in. (181mm)
Diameter: 1-9/16 in. (40mm)
Connection: Blade
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage: 250V AC / 250V DC