Menu Search
MERSEN #AJT3-2/10

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Ferrule; Non-indicating; 3-2/10A

SKU # 78200196284 Manufacturer Series: AJT
RoHS Compliant
View more versions of this product
Amps: 3-2/10A
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC / 100kA IR DC
Voltage: 600V AC / 500V DC
Length Overall: 2.25 in. (57mm)
Diameter: 0.8125 in. (21mm)
Connection: Ferrule
Indicators: None

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.