Menu Search
MERSEN #A2D125R

Ferraz Shawmut Power Fuse, Time Delay, Short Circuit Protection, 250 VAC

SKU # 78200199105 Manufacturer Series: A2D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class RK1
Characteristics: Time Delay, Short Circuit Protection
Interrupting Rating: 200 kA IR AC, 100 kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Amps: 125A
Length Overall: 7-1/8 in.
Diameter: 1-9/16 in.
Connection: Knife Blade
Indicators: SmartSpot Visual

The Amp-Trap 2000® SmartSpot® A2D-R and A6D-R fuses feature a visual open fuse indicator and provide IEC Type 2 No Damage protection to main, feeder and branch circuits for all types of loads. With time-delay characteristics for handling harmless inrush c