Menu Search
MERSEN #US3J2

UltraSafe Class J Modular Safety Fuse Holder 30A 2P

SKU # 78200130772
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Safety Fuse Holder
Fuse: Class J
Voltage: 600V AC
Amps: 30A
Poles: 2P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)14-2
AWG Load: (1)14-2
Material: Polyamide