Menu Search
MERSEN #US3J3

UltraSafe Class J Modular Safety Fuse Holder 30A 3P

SKU # 78200130773
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Safety Fuse Holder
Fuse: Class J
Voltage: 600V AC
Amps: 30A
Poles: 3P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)14-2
AWG Load: (1)14-2
Material: Polyamide