Menu Search
MERSEN #US3J3I

UltraSafe Class J Modular Safety Fuse Holder 30A 3P

SKU # 78200183084
Holder Type: Modular Safety Fuse Holder
Fuse: Class J
Voltage: 600V AC
Amps: 30A
Poles: 3P
Mount: DIN Rail 35mm
Terminal Type: Pressure Plate
AWG Line: (1)14-2
AWG Load: (1)14-2
Material: Polyamide

Additional Info: Indicator Light