You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #BFF32A2

Holder, Fuse; 690V AC; 32A; Front Connected Terminal; Thermoplastic

SKU # 60534028794
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Safety Fuse Holder
Voltage: 690V AC
Amps: 32A
Mount: DIN Rail 35mm
Terminal Type: Front Connected
Material: Thermoplastic, Polyamid

UL Class Power Fuse Holders: Holder Type - Modular Safety Fuse Holder; Voltage - 690VAC; Amps - 32; Mount - Din Rail 35mm; Terminal Type - Front Connected; Material - Thermoplastic, Polyamid; Additional Information - Color: Black, Type: A2

Additional Info: Color: Black, Type: A2