Menu Search
UL Class Power Fuse Holders Modular Safety Fuse Holder 20A 1P
MERSEN #RS20H

Modular Safety Fuse Holder 20A 1P

SKU # 06893820207
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Holder Type: Modular Safety Fuse Holder
Voltage: 600V AC
Amps: 20A
Poles: 1P
Mount: Flush
Terminal Type: Front Connected
AWG Line: (1) 8-10
AWG Load: (1) 8-10
Material: Phenolic

UL Class Power Fuse Holders: Holder Type - Modular Safety Fuse Holder; Voltage - 600VAC; Amps - 20; Poles - 1P; Mount - Flush; Terminal Type - Front Connected; AWG Line - (1) 8-10; AWG Load - (1) 8-10; Material - Phenolic