Menu Search
EATON BUSSMANN SERIES #J60030-3CR

Class J Standard Block 30A 3P

SKU # 05171214840 Manufacturer Series: J600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Box Lug
Wire Size: 6 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic