Menu Search
MERSEN #20311

Class HandK Standard Block 30A 1P

SKU # 78200175749
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate

Additional Info: Will Not Accept Adder Pole