Menu Search
MERSEN #20317

Class HandK Standard Block 30A 2P

SKU # 78200175998
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate