Menu Search
MERSEN #60318

Class HandK Standard Block 30A 3P

SKU # 78200175059
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate