Menu Search
MERSEN #61008J

Class J Standard Block 100A 3P

SKU # 78200175952
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2/0 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic