Menu Search
MERSEN #61038J

Class J Standard Block 100A 3P

SKU # 78200166520
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2/0 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic