Menu Search
MERSEN #64033J

Class J Standard Block 400A 3P

SKU # 78200175823
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 400
Poles: 3P
Wire Connector: Box Lug, In-Line Clip
Wire Size: (2)350 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 400; Poles - 3P; Wire Connector - Box Lug, In-Line Clip; Wire Size - (2)350 Cu/Al; Fuse Clip - Reinforced Spring Clip; Base Material - Phenolic