Menu Search
MERSEN #60606J

Class J Standard Block 60A 1P

SKU # 78200166420
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 60
Poles: 1P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate