Menu Search
MERSEN #62033T

Amp-TrapĀ® Class T Standard Block 200A 3P

SKU # 78200167565
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 600V
Rating - Amps: 200
Poles: 3P
Wire Connector: Box Lug
Wire Size: 6-350 kcmil Al/Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class T; Rating - Volts - 600V; Rating - Amps - 200; Poles - 3P; Wire Connector - Box Lug; Wire Size - 6-350 kcmil Al/Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Phenolic; Manufacturer Series - Amp-Trap