Menu Search
MERSEN #60608T

Class T Standard Block 60A 3P

SKU # 78200167560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 600V AC
Rating - Amps: 60
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate