Menu Search
MERSEN #60307SJ

Power Fuse Block, Class j Fuse, 600VAC, 30A, 2P, Reinforced Spring Clip, Polycarbonate

SKU # 78200167250 Manufacturer Series: SJ
RoHS Compliant
Block Type: Industrial
Fuse Type: Class j
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box
Wire Size: 2 - 14 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate

Mersen open style class j fuse blocks accommodate all class j fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (gfpc) or phenolic with verified dielectric strength in excess of 2500V. Sj fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips.

Additional Info: Mounting Type: Bolt Down, DIN Rail