Menu Search
WEIDMUELLER #1966080000

Standard Block 32A

SKU # 62683597790 Manufacturer Series: W
RoHS Compliant
Block Type: Standard
Rating - Volts: 690V AC
Rating - Amps: 32
Wire Connector: Screw

UL Class Power Fuses: Block Type - Standard; Rating - Volts - 690VAC; Rating - Amps - 32; Wire Connector - Screw; Manufacturer Series - W