Menu Search
WEIDMUELLER #1018840000

USB Connector, Black, Type A

SKU # 62683514825
RoHS Compliant
Module Type: USB Connector
Mounting: Cabinet, Distribution Box
Color: Black
Wiring: Type A
Package: 10

Connector; USB; Black; Type A; Cabinet, Distribution Box Mounting

  • Type: IE-FCM-USB-A
  • Version: frontcom micro USB coupling\, USB 2.0\, Type A
  • Operating temperature: -40 to 70 deg c
  • Housing main material: PA UL 94 V0
  • Shielding: 360 deg shield contact
  • Protection degree: IP65 in acc with DIN EN 60529
  • Plugging cycles: 1500