Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
BELDEN #AX104210

Coupler, KeyConnect; RJ45; KeyConnect Patch Panel; Cat 6+; Blue

SKU # 61158904582
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Module Type: Coupler, Modular
Connection: RJ45
Mounting: KeyConnect Patch Panel
Configuration: 8 Position
Wiring Code: T568A/B
Category: 6 Plus
Material: Flexible PCB, Plastic

Additional Info: For use with 3600 Pre-Terminated System with CAT6+ Modular Cords.