Menu Search
BELDEN #AX104214

Coupler, KeyConnect; RJ45; KeyConnect Patch Panel; Cat 6+; White

SKU # 61158904585
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Module Type: Coupler, Modular
Connection: RJ45
Mounting: KeyConnect Patch Panel
Configuration: 8 Position
Wiring Code: T568A/B
Category: 6 Plus
Material: Flexible PCB, Plastic

Additional Info: For use with 3600 Pre-Terminated System with CAT6+ Modular Cords.