Menu Search
BELDEN #AX101050

Jack, Modular; CAT 5e; RJ45 RJ11; Yellow

SKU # 61158900224 Manufacturer Series: MDVO
RoHS Compliant
Module Type: Modular Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box, Patch Panel
Configuration: RJ45, RJ11
Wiring Code: T568A/B
Category: 5E
Color: Yellow

Modular Connector, IDC, Faceplate, Adapter, Box, Patch Panel Mount, RJ45, RJ11, Cat 5e, Yellow

Additional Info: Connector Body Material: Plastic, Operating Temperature: -10 to 60 deg C, Dielectric Strength: 1000V RMS, Current Rating: 1.5A, Wire Gauge: 22-24 AWG