Menu Search
BELDEN #AX104156

KeyConnect Jack, Modular; RJ45; CAT 6A; Blue

SKU # 61158900625
RoHS Compliant
Module Type: Modular Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter, Box
Configuration: RJ45
Wiring Code: T568A/B
Category: 6A
Color: Blue

Modular Jack RJ45 Blue 6A

Additional Info: Operating Temperature Range: -10 - 60 deg C