You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #AX102269

Jack, Modular; RJ45; CAT 6A; Gray

SKU # 61158900479 Manufacturer Series: MDVO
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box, Patch Panel
Configuration: RJ45
Wiring Code: T568A/B
Category: 6A
Color: Gray

Modular Connector, IDC, Faceplate, Adapter, Box, Patch Panel Mount, RJ45, Cat 6A, Gray

Additional Info: Operating Temperature Range: -10 to 60 deg C, Included Parts: 1 X-Bar And 1 Dust Cap, Current Rating: 1.50A