You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #AX101315

KeyConnect Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Blue

SKU # 61158900254 Manufacturer Series: PS5E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Blue, TIA 606

Modular UTP Jack 8-Wire RJ45 Blue, TIA 606 5e