Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 6; Almond

BELDEN #AX101064

GigaFlex Jack, Modular UTP; 8-Wire RJ45; CAT 6; Almond

SKU #61158900230
Manufacturer Series: PS6+
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Modular UTP Jack
Connection: IDC - BIX, 110, Krone
Mounting: Flex Insert
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Almond

Modular UTP Jack 8-Wire RJ45 Almond 6