Menu Search
BELDEN #AX101326

GigaFlex Jack, Modular UTP; 8-Wire RJ45; CAT 6; Blue

SKU # 61158901862 Manufacturer Series: PS6+
Module Type: Modular UTP Jack
Connection: IDC - BIX, 110, Krone
Mounting: Keystone Opening
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue

Modular UTP Jack 8-Wire RJ45 Blue 6

Additional Info: Panel Thickness Maximum 0.058 in, 1.47 mm