Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 6; Yellow
BELDEN #AX101324

GigaFlex Jack, Modular UTP; 8-Wire RJ45; CAT 6; Yellow

SKU # 61158900261 Manufacturer Series: PS6+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - BIX, 110, Krone
Mounting: Keystone Opening
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular UTP Jack 8-Wire RJ45 Yellow 6

Additional Info: Panel Thickness Maximum 0.058 in, 1.47 mm