Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 6A; White
BELDEN #AX102282

KeyConnect Jack, Modular UTP; 8-Wire RJ45; CAT 6A; White

SKU # 61158902421
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Electric White

Modular UTP Jack 8-Wire RJ45 Electric White 6A