Menu Search
BELDEN #AX104192

KeyConnect Jack, Modular UTP; Faceplate Adapter Mount; CAT 6; Green

SKU # 61158900638
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Green

Modular UTP Jack 8-Wire RJ45 Green 6