Menu Search
UTP Jack Inserts Jack, Unshielded; RJ45 Connection; CAT 6 Plus; 8-Wire; Blue

BELDEN #RV6MJKUTB-S1

REVConnect Jack, Unshielded; RJ45 Connection; CAT 6 Plus; 8-Wire; Blue

SKU #61158920442
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Module Type: Unshielded Jack
Connection: RJ45
Mounting: KeyConnect
Configuration: 8-Wire
Wiring Code: T568A/B
Category: 6 Plus
Color: Blue (TIA)

CAT6+ UTP Modular Jack, Blue (TIA), T568 A/B, Single Pack

Additional Info: Single Pack