Menu Search
BELDEN #RVAMJKUTB-S1

REVConnect Jack, Unshielded; RJ45 Connection; CAT 6A; 8-Wire; Blue

SKU # 61158920404
RoHS Compliant
Module Type: Unshielded Jack
Connection: RJ45
Mounting: KeyConnect
Configuration: 8-Wire
Wiring Code: T568A/B
Category: 6A
Color: Blue (TIA)

10GX UTP Modular Jack, Blue (TIA), T568 A/B, Single Pack

Additional Info: Single Pack