Menu Search
BELDEN #AX100580

Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Black

SKU # 61158900174 Manufacturer Series: EZ-MDVO
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Keystone Opening
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Black

Modular UTP Jack 8-Wire RJ45 Black 5e

Additional Info: Panel Thickness Maximum 0.058 in, 1.47 mm