Menu Search
BELDEN #AX102288

KeyConnect Jack, Modular UTP; 8-Wire RJ45; CAT 6A; Blue

SKU # 61158902427
Module Type: Modular UTP Jack
Mounting: Faceplate, Adapter, Box, Patch Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Blue

Modular UTP Jack 8-Wire RJ45 Blue 6A