Menu Search
BELDEN #AX101070

GigaFlex Jack, Modular UTP; 8-Wire RJ45; CAT 6; Green

SKU # 61158900236 Manufacturer Series: PS6+
Module Type: Modular UTP Jack
Connection: IDC - BIX, 110, Krone
Mounting: Flex Insert
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Green

Modular UTP Jack 8-Wire RJ45 Green 6