Menu Search
BELDEN #AX100649

Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Orange

SKU # 61158900186 Manufacturer Series: MDVO
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Orange

Modular UTP Jack 8-Wire RJ45 Orange 5e