Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 6; Green
COMMSCOPE #700206709

GigaSPEED XL® Jack, Modular UTP; 8-Wire RJ45; CAT 6; Green

SKU # 88410415705 Manufacturer Series: MGS400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Green

Modular UTP Jack Green 8-Wire RJ45 - MGS400-226

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Pkg Qty: 25