Menu Search
COMMSCOPE #700206691

GigaSPEED XL® Jack, Modular UTP; 8-Wire RJ45; CAT 6; Yellow

SKU # 88410415704 Manufacturer Series: MGS400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular UTP Jack Yellow 8-Wire RJ45 - MGS400-123

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Pkg Qty: 25