Menu Search
COMMSCOPE #CC0020842/1

Uniprise Jack, Modular UTP; CAT 6; 8-Wire RJ45; Yellow

SKU # 72146004611 Manufacturer Series: UNJ600
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular UTP Jack Yellow 8-Wire RJ45 - UNJ600

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Includes Wire Caps and Icons (DATA, VOICE, BLANK). Pkg Qty: 25