Menu Search

COMMSCOPE

GigaSPEED XL® Jack, Modular UTP; 8-Wire RJ45; CAT 6

(7 Product Options) Manufacturer Series: MGS400
  • Module Type: Modular UTP Jack
  • Connection: IDC - Press-Fit
  • Mounting: Faceplate, Adapter, Box
  • Configuration: 8-Wire RJ45
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6