Menu Search
COMMSCOPE #760092452

GigaSPEED X10D Jack, Modular UTP; CAT 6A; Blue

SKU # 88410446374 Manufacturer Series: MGS600
View more versions of this product
Color: Blue
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter, Box
Configuration: 8W RJ45
Wiring Code: T568A/B
Category: 6A