You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760237789

Modular Jack, 8 Position, RJ45, IDC 110 Connection

SKU # 19151612684 Manufacturer Series: Series UNJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular Jack
Connection: IDC 110
Configuration: 8 Position, RJ45
Wiring Code: Universal A/B
Category: 6
Color: Black