Menu Search
COMMSCOPE #760237793

Modular Jack, 8 Position, RJ45, IDC 110 Connection

SKU # 19151612688 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: Modular Jack
Connection: IDC 110
Configuration: 8 Position, RJ45
Wiring Code: Universal A/B
Category: 6
Color: White