Menu Search
COMMSCOPE #760237765

Modular Jack, M Series Faceplates/Panels Mount, Cat 5e

SKU # 19151612689 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Mounting: M Series Faceplates/Panels
Configuration: 8 Position, RJ45 Plug
Wiring Code: T568A/B
Category: 5E
Color: Black
Material: Gold Plated Beryllium Copper Contact Base