Menu Search
COMMSCOPE #760237783

Modular Jack, M Series Faceplates/Panels Mount, Cat 6

SKU # 19151612548 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Mounting: M Series Faceplates/Panels
Configuration: 8 Position, RJ45 Plug
Wiring Code: T568A/B
Category: 6
Color: Yellow
Material: Gold Plated Beryllium Copper Contact Base