Menu Search
COMMSCOPE #760237630

Modular Jack, RJ45, IDC Connection, Cat 6, Green

SKU # 19151612883 Manufacturer Series: Series USL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Unshielded Modular Jack
Connection: IDC
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Green
Material: Copper Alloy, High Impact FR Thermoplastic