Menu Search
COMMSCOPE #CC0020834/1

Modular Jack, RJ45, IDC Connection, Cat 6, Orange

SKU # 72146004610 Manufacturer Series: Series UNJ
RoHS Compliant
Module Type: U/UTP
Connection: IDC
Mounting: M Series Faceplate, Surface Mount Box, Consolidation Point Box, CommScope Modular Panel
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Orange